- Max. Speed:3700 rpm
- Noise level:56 dBA
- Description:HORIZON 12 Routine Lab Centrifuge
- Electrical:95 - 253 V, 50/60 Hz
- Weight:13.7 kg (30 lbs.)
- W×D×H:32×39×23 cm (13×15×9")
- Cat. No.:76300-132
The HORIZON 12 routine centrifuge simplifies processing of blood and urine tubes to deliver the best outcome for your patients. Choose from one of three preset cycles, or set and lock to one cycle to prevent accidental changes. The LED lid lighting prevents forgotten tubes and indicates the status of your samples: off when ready, on when running, and flashing when done.
- Horizontal centrifugation
- Select from 3 preset cycles
- LED lid lighting flashes at cycle end
- Lock to one setting with one button
- Provides maximum safety and durability
The convection based cooling system protects the samples even under the heaviest workloads. Lid lights flash at the end of each cycle and continue flashing until the lid is opened. Allows for safe sample observation and optical calibrations. Lid lights flash at the end of each cycle and continue flashing until the lid is opened. Centrifuge will not run with the lid open and the lid cannot be opened while samples are spinning.