Order Entry
Puerto Rico
ContactUsLinkComponent
Horizon Horizontal Centrifuge, HORIZON 6, Drucker Diagnostics
Horizon Horizontal Centrifuge, HORIZON 6, Drucker Diagnostics
Catalog # 76300-116
Supplier:  Drucker
Irregular Voltage
undefined
Horizon Horizontal Centrifuge, HORIZON 6, Drucker Diagnostics
Catalog # 76300-116
Supplier:  Drucker
Supplier Number:  00-276-009-000
Irregular Voltage

Specifications

  • Max. Speed:
    3800 rpm
  • Noise level:
    64 dBA
  • Description:
    HORIZON 6 Compact Routine Centrifuge
  • Electrical:
    95 - 253 V, 50/60 Hz
  • Weight:
    5.4 kg (12 lbs.)
  • W×D×H:
    30×36×23 cm (12×14×9")
  • Cat. No.:
    76300-116

Specifications

About this item

The HORIZON 6 routine centrifuge makes it easier than ever to process blood and urine specimens. Its six-tube capacity and small footprint make it ideal for labs and point of care facilities where repeatability is key. Use the simple, two-button interface to program validated cycles, or set and lock to one of three preset cycles based on recommendations by tube manufacturers and the CLSI.

  • Horizontal centrifugation
  • Lock controls to one setting
  • LED lid lighting indicates status
  • Program validated cycles
  • Provides maximum safety and durability

The convection based cooling system protects the samples even under the heaviest workloads. Allows for safe sample observation and optical calibrations. Centrifuge will not run with the lid open and the lid cannot be opened while samples are spinning. The two-button interface allows users to select a cycle, or lock to a single cycle with the press of a button.