Manual Microinjector, Sutter Instruments
Catalog # 100358-170
Supplier: Sutter Instruments Company
Small Business Enterprise
Specifications
- Description:Manual microinjector
- Dimensions:30×9.5×10 cm (12×3.75×4")
- Cat. No.:100358-170
- Weight:1 kg (2.5 lbs.)
- Supplier no.:MANUAL
Specifications
About this item
The manual microinjector is a manual syringe driver for pneumatic or hydraulic control of injection needles or holding pipettes.
- Black anodized aluminum base assembly
- Suitable for injecting volumes in the nanoliter to microliter range
- Injection reolution is dependent on the volume of the syringe
- Non-rotating Mitutoyo micrometer provides the drive to the gas-tight syringe
A precision three-way valve provides a convenient method for filling the fluid line and clearing air bubbles from the line. Widely used as a fluid control device for applications requiring sensitive manual control of the displacement of microneedle contents.