Grafco® Basswood Splints, Graham
Catalog # 21899-476
Supplier: GF HEALTH PRODUCTS INC. TE
Specifications
- Width:3.5"
- Description:Dozen Basswood Splints
- Length:18"
- Cat. No.:21899-476
- Supplier no.:1941
Specifications
About this item
These splints are ideally sized for any training needs.
- Fine seasoned poplar
- Dimensions: 18×3.5×0.125"
Often used for emergency immobilization or support, basswood splints are rigid and supportive while being light and easily split to size.