Order Entry
Puerto Rico
ContactUsLinkComponent
Erem® 600 Micro Side Cutter, Apex
Erem® 600 Micro Side Cutter, Apex
Catalog # 76238-616
Supplier:  Cooper Tools
Erem® 600 Micro Side Cutter, Apex
Catalog # 76238-616
Supplier:  Cooper Tools
Supplier Number:  612N

Specifications

  • Description:
    Erem® Series 600 Micro Side Cutter, Oval Head
  • Thickness:
    0.236"
  • Cat. No.:
    76238-616
  • Jaw width:
    0.354"
  • Jaw length:
    0.590"
  • Blade length:
    0.9 mm (0.35")
  • Overall length:
    4.331"
  • Cut type:
    Semi flush

Specifications

About this item

These cutters fit for all cutting applications where easy access is given.

  • It is robust and size for size offers the highest cutting capacity

The ergonomic handle and special materials ensure a soft feel, operating comfort and safety.