Erem® 2400 MagicSense Side Cutter, Apex
Catalog # 76242-964
Supplier: Cooper Tools
Specifications
- Description:Erem® Series 2400 MagicSense Side Cutter, Oval Head, Tapered
- Thickness:0.236"
- Cat. No.:76242-964
- Jaw width:0.433"
- Jaw length:0.748"
- Blade length:12.5 mm (0.5")
- Overall length:5.118"
- Cut type:Full flush
Specifications
About this item
These cutters fit for all cutting applications where easy access is given.
- It is robust and size for size offers the highest cutting capacity
The ergonomic handle and special materials ensure a soft feel, operating comfort and safety.