Order Entry
Puerto Rico
ContactUsLinkComponent
Microbalance, WXTS University Edition, METTLER TOLEDO®
Microbalance, WXTS University Edition, METTLER TOLEDO®
Catalog # 76046-386
Supplier:  Mettler Toledo
undefined
Microbalance, WXTS University Edition, METTLER TOLEDO®
Catalog # 76046-386
Supplier:  Mettler Toledo
Supplier Number:  30376748

Specifications

  • Model:
    WXTS3DU
  • Pan/Platform Size:
    Ø 32 mm
  • Communication Interface:
    Integrated RS232 interface with an optional slot for Ethernet or Bluetooth and Data transfer key to PC host or system
  • Dimensions:
    127×261×165 mm
  • Repeatabilty:
    0.0008 mg
  • Cat. No.:
    76046-386
  • Linearity:
    0.02 mg
  • Stabilization time:
    <8 s
  • Readability:
    0.0001 / 0.01 mg
  • Weighing capacity:
    1.2 / 3.2 g

Specifications

About this item

The WXTS3DU microbalance is a great choice for academic research and testing. The balance offers a rugged and durable design with simple operation. With a capacity up to 1.2 / 3.2 g (fine / full range) and readability from 0.0001 / 0.01 mg this balance is equipped to deliver consistent and fast results every time.

  • Intuitive touchscreen operation
  • Robust aluminum housing
  • Easy and efficient cleaning
  • Durable magnetic force restoration weighing sensor
  • FACT - Fully Automatic Calibration Technology
  • Internal adjustment
  • Two AUX Ports for external switches
  • Integrated RS232 interface
  • Slot for optional RS, Ethernet or Bluetooth
  • Centrally placed level bubble
  • Data transfer key to PC host or system

The WXTS3DU is a great solution for academic research and testing. The successor to the XS3DU Microbalance is a durable solution that will offer reliable results for many years to come.

The balance has minimum sample weight (load = 200 mg, k=2, U=1%) of 0.14 mg and the USP minimum sample weight (load = 200 mg, k=2, U=0.10%) is 1.4 mg.