Rabbit 'A' (Nesting) Complement (Fresh Frozen), Rockland Immunochemicals
Catalog # RLC302-0010
Supplier: Rockland Immunochemical
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Description:Rabbit ''A'' (Nesting) Complement (Fresh Frozen)
- Size:10 mL
- Shipping Conditions:Dry Ice
- Cat. No.:RLC302-0010
- Supplier no.:C302-0010
Specifications
About this item
Complement Fresh Frozen
- prepared by removal of fibrinogen through clot formation under proper temperature conditions
- Complement is preservative FREE
Special processing techniques are used to yield products with high complement activity and low background cytotoxicity.
pH: normal
Immunoelectrophoresis: normal
Hemoglobin: normal
IgG Concentration: normal
Immunoelectrophoresis: normal