Rabbit 'C' (5-6 Lbs.) Complement, Rockland Immunochemicals
Catalog # RLC204-0005
Supplier: Rockland Immunochemical
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Description:Rabbit ''C'' (5-6 Lbs.) Complement (Lyophilized) With Diluent
- Size:5 mL
- Shipping Conditions:Ambient
- Cat. No.:RLC204-0005
- Supplier no.:C204-0005
Specifications
About this item
Complement Lyophilized with DILUENT
- suitable for complement fixation tests (CFT) and Single radial haemolysis (SRH)
Special processing techniques are used to yield products with high complement activity and low background cytotoxicity.
pH: normal
Immunoelectrophoresis: normal
Hemoglobin: normal
IgG Concentration: normal
Immunoelectrophoresis: normal