Fixed-Angle Rotor, Titanium, Beckman Coulter®
103255-094
Product available on GSA Advantage®
- Model:MLA-150
- Capacity:8× 2.0 ml
- Description:Fixed Angle Rotor, Titanium
- Environmentally Preferable:
- Cat. No.:103255-094
- Max. speed:150000 rpm
- Max. rcf:1003000×g
- Supplier no.:393490
MLA-150 rotor ideal for separation of subcellular particles, viruses, protein purification/isolation, DNA and RNA.