Order Entry
Puerto Rico
ContactUsLinkComponent
Humidity Indicator 3 Spot Cards, SCS Division of Desco
Humidity Indicator 3 Spot Cards, SCS Division of Desco
Catalog # 76240-660
Supplier:  Desco
undefined
Humidity Indicator 3 Spot Cards, SCS Division of Desco
Catalog # 76240-660
Supplier:  Desco
Supplier Number:  51060HIC125

Specifications

  • Width:
    2"
  • Description:
    Humidity Indicator 3 Spot Cards
  • Length:
    3"
  • Cat. No.:
    76240-660

Specifications

About this item

Humidity Indicator Cards (HICs) are printed with moisture sensitive spots which respond to various levels of humidity with a visible color change from blue to pink.

  • The moisture sensitive spots are made of blotting paper impregnated with cobaltous chloride
  • The humidity inside dry packed barrier bags can be monitored by including an HIC inside

When the bag is opened, the card can be examined for proper dryness inside the bag.

Certifications: Meets Type 1 requirements under J-STD-033D.