About this item
Thermo Scientific™ Elite pH testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more.
- Large back-lit graphic display
- Uses 4 x AAA alkaline batteries
- Average 150 hours of battery life
- Wide leak-proof cap serves as stable base
- Replaceable sensors
Available with a direct-measure sensor or with a spear-shaped sensor.
One-year warranty for testers. Six-month warranty for replacement sensors.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76284-650
- 76284-660
- pH Range:
- −1 to 15
- −1 to 15
- pH Resolution:
- 0.01
- 0.01
- pH Accuracy:
- ±0.02
- ±0.02
- pH Calibration:
- 1 - 3 points
- 1 - 3 points
- Temperature Range:
- 0...60.0 °C (32.0...140.0 ºF)
- 0...60.0 °C (32.0...140.0 ºF)
- Temperature Resolution:
- 0.1 °C, 0.1 °F
- 0.1 °C, 0.1 °F
- Temperature Accuracy:
- ±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C
- ±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C
- Display:
- Graphic Dot Matrix with Backlight
- Graphic Dot Matrix with Backlight
- Battery Life:
- 250 hr. (average)
- 250 hr. (average)
- Power supply:
- 4 x AAA Alkaline batteries
- 4 x AAA Alkaline batteries
- Compliance:
- IP 67
- IP 67
- W×D×H:
- 200×45×36mm
- 200×45×36mm