Miller® MightyLite™ Self Retracting Lifeline, Honeywell Safety
Supplier: Honeywell Safety Products
Certificates
About this item
Miller® MightyLite™ Self-Retracting Lifelines (SRL’s) are up to 30% lighter than competitive models in their class. Corrosion-resistant stainless steel and aluminum housing extend service life.
- Durable and dependable, corrosion-resistant stainless steel and aluminum housing extend service life
- No annual factory recertification required
- Rated for up to a 310 lb. (140.6 kg) user
- Available in 20' (6 m), 30' (9 m), 50' (15 m), 65' (20 m), 100' (30 m), 130' (40 m) and 175' (53 m) lengths
Certifications: Meets OSHA 1926.502, 1910.66, ANSI A10.32, *ANSI Z359.14-2012 Class B and CSA Z259.2.2-98 Type 2 requirements.
Delivery: Carabiner and tagline included*