Order Entry
Puerto Rico
ContactUsLinkComponent
 
Flow Control Adapter, PTFE Stopcock, 90°, Chemglass
  80065-914
 :  Chemglass
Small Business Enterprise
undefined
Flow Control Adapter, PTFE Stopcock, 90°, Chemglass
  80065-914
 :  Chemglass
 :  CG-1030-A-01
Small Business Enterprise

 

  • Description:
    Flow Control Adapter, 90°
  • Cat. No.:
    80065-914
  • [ST] joint size:
    24/40 (Outer)
  • Stopcock size:
    2 mm
  • Supplier no.:
    CG-1030-A-01

 

 

Flow control adapter, used to regulate the flow of gases or liquids into reaction systems.

  • Equipped with a PTFE stopcock
  • With standard taper outer joint

Stopcock has a bore of 2 mm. Hose connection has an O.D. of 8 mm at the middle serration.