Order Entry
Puerto Rico
ContactUsLinkComponent
 
CleanWIPE® Contamination Control Swabs, Foam Head, Conical Tip, Foamtec International WCC
Catalog # 76240-600
CleanWIPE® Contamination Control Swabs, Foam Head, Conical Tip, Foamtec International WCC
Catalog # 76240-600
Supplier Number:  HT1032

Specifications

  • Cat. No.:
    76240-600
  • Packaging:
    500/Bag
  • Handle length:
    57.3 mm (2.256")
  • Overall length:
    68.0 mm (2.67")
  • Handle color:
    Blue
  • Head width:
    3.8 mm (0.15")
  • Head length:
    10.7 mm (0.42")
  • Head thickness:
    3.8 mm (0.15")

Specifications

About this item

Designed to meet demanding cleanroom applications.

  • Features a 100 ppi polyurethane head and a polypropylene handle
  • Handle Ø: 2.5 mm

Can be used with alcohol, Freon® 113 fluorocarbon, acetone and other solvents for assembly cleaning, and for epoxy application.

Ordering information: Available in pyrogen-free versions upon request.
Packaging: Packaged in polybags.