Order Entry
Puerto Rico
ContactUsLinkComponent
Magid® Greyt Shadow® GT955R Medium Weight Terrycloth Gloves, Magid
Magid® Greyt Shadow® GT955R Medium Weight Terrycloth Gloves, Magid
Catalog # 69100-003
Supplier:  Magid Glove
Small Business Enterprise
Magid® Greyt Shadow® GT955R Medium Weight Terrycloth Gloves, Magid
Catalog # 69100-003
Supplier:  Magid Glove
Supplier Number:  GT955R
Small Business Enterprise

Specifications

  • Glove color:
    Gray
  • Glove size:
    Large
  • Ambidextrous/Hand-specific:
    Ambidextrous
  • Disposable/Reusable:
    Reusable
  • Latex/Latex-free:
    Latex-Free
  • Powdered/Powder-free:
    Powder-Free
  • Description:
    Terrycloth Men's Gloves
  • Length:
    25.4 cm (10")
  • Cat. No.:
    69100-003
  • Supplier no.:
    GT955R

Specifications

About this item

Made from a standard weight cotton and polyester blend, the magid Greyt shadow guard GT955R/GT955RM loops-in terrycloth machine knit glove offers good thermal protection and strong cut and abrasion resistance with form-fitting comfort.

  • Grey 60% cotton / 40% polyester standard weight blend
  • Machine knit construction fits either hand

The glove's grey color effectively hides dirt and grime reducing the rate of disposal and extending the life of the glove. Because its seamless and reversible, the Greyt shadow guard glove fits either hand, simplifying sorting and dispensing. The gloves extra tight, high density, knit construction offers improved comfort, dexterity and longer wear.