Gateway® Safety StarLite Safety Glasses, Magid Glove
69100-192
Small Business Enterprise
- Frame color:Clear
- Description:Safety glasses with integrated side shields
- Cat. No.:69100-192
- Lens tint:Clear
- Supplier no.:4680
Gateway StarLite Glasses are incredibly light with deep, universal-fit temples for side protection equal to that of eyewear with large sideshields. Lenses are scratch resistant, hard coated, 100% polycarbonate and feature revolutionary, dual, 9.75 base curvature for viewing areas with wide, unobstructed vision while blocking more than 99.9% of UV-A and UV-B light.
- All-around impact protection
- Popular sunglasses design with full brow protection
- Deep, universal-fit temples provide side protection equal to that of large sideshields
Lenses also meet or exceed ANSI Z87.1+ standard. Popular design resembles sunglasses helping to ensure worker compliance.