Vikan® Waterfed Telescopic Handle with Barbed Fitting, Remco Products
76007-282
- Handle material:Polypropylene
- Color:White
- Description:Waterfed Telescopic Handle with Euro (Hygienic)/Barbed Fitting Thread
- Length:63.5 - 113.75"
- Material:Aluminum
- Environmentally Preferable:
- Cat. No.:76007-282
- Weight:2.26 lbs.
This waterfed extendable handle can be used with a condensation squeegee or waterfed brush system.
- Easy extension
- Strong, FDA-approved material allows water to flow through the handle
- Barbed fitting connects to a standard hose with an unfinished end piece
The hollow design of the Waterfed Telescopic Handle allows water to flow through it, either from a hose into a waterfed cleaning brush, or from a condensation squeegee. Handle easily extends to reach up to 114".
: Manufactured from FDA compliant materials.
: Accessories not included.