Wide Bore Transfer Pipettes, Globe Scientific
Catalog # 76285-362
Supplier: Globe Scientific
Specifications
- Sterility:Sterile
- Environmentally Preferable:
- Packed:Individually Wrapped, 100/Bag, 5 Bags/Case
- Cat. No.:76285-362
- Overall length:125 mm (4.9")
Specifications
About this item
These wide bore pipettes feature a wide tip opening designed specifically for the transfer of viscous liquids and small particulates.
- Non-toxic and chemically inert to biological fluids and most acids
- Easy to grip with gloves
- Temperature range: –50 to 90 °C
- Can be gas (EtO) sterilized
Wide bore transfer pipettes are useful in the biofuel, petroleum, water treatment, food/beverage, and pathology industries.