Order Entry
Puerto Rico
ContactUsLinkComponent
Ztek Readers Protective Eyewear, 3M™
Ztek Readers Protective Eyewear, 3M™
  MSPP-S2510R15
Ztek Readers Protective Eyewear, 3M™
  MSPP-S2510R15
 :  S2510R15

 

  • Frame color:
    Black
  • Width:
    137.5 mm
  • Description:
    Ztek readers single lens protective eyewear
  • Cat. No.:
    MSPP-S2510R15
  • Lens tint:
    Clear
  • Weight:
    21 g

 

 

Ztek readers protective eyewear has soft, non-slip rubber temple tips which provides non-binding fit.

  • Integrated nose piece
  • Lens insert is direct line of vision

It features economical wrap-around single lens and provides full panoramic view. Scratch resistant polycarbonate lens provides 99% UV A/B/C protection.

Bridge: 13 mm
Lens Base: 10 Curve
Lens Size Diagonal: 64 mm
Lens Size Vertical: 44 mm
Lens Thickness: 2.5 mm
Overall Length (Lens-Tip): 154 mm
PD: 68 mm
Magnification: +1.5