Benchmark MiniMag™
MiniMag™ Stir Plate
Catalog # 470222-632
Supplier: Ward's
Supplier #: S1005
Jump to:
Product Details & Documents
Compact design, measuring less than 3.5" in width, with a speed control range of 100 to 1500 rpm.
- Mini-sized, less than 3.5" wide
- Adjustable speed control (100 to 1500 rpm)
- Effectively mixes volumes up to 1.5 L
- 1 year warranty
With a square footprint of under 5" wide variety of beakers, flasks, bottles and other laboratory vessels for stirring volumes as large as 1.5 L.
The stirring speed is continuously adjustable from 100 to 1500 rpm. For temperature sensitive samples, the MiniMag is incubator and cold-room safe for use from 4 to 45 °C.
Specifications
- Description:MiniMag™ Stir Plate
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.