GreatNeck® Curved Claw Hammer
470092-744
- Description:Curved Claw Hammer
- Cat. No.:470092-744
- Weight:1 lb.
- Supplier no.:M8C
- Handle type:Contoured
- Head weight:8 oz.
Curved claw hammer provides leverage for removing nails from wood as well as other light duty work.
- Classic hardwood handle (11.4") for shock absorption
- Drop forged steel head for strength and durability
- Clear coat protects against rust
Lifetime warranty against manufacturer's defects.