Order Entry
United States
ContactUsLinkComponent
 
BOD Incubators, Boekel Scientific
  76269-642
 :  Boekel
undefined
BOD Incubators, Boekel Scientific
  76269-642
 :  Boekel
 :  165000

 

  • Temperature range:
    Ambient –15…60 °C
  • Volume:
    113.3 L (4.0 cu. ft.)
  • Description:
    Refrigerated Incubator with Peltier Cooling
  • Environmentally Preferable:
  • Cat. No.:
    76269-642
  • Ext. dimensions:
    25.75×27.5×27.75"
  • Electrical:
    115 V
  • No. of shelves:
    2
  • Bottle capacity:
    86 (BOD, max. chamber cap.)

 

 

The Boekel Scientific line of refrigerated incubators utilize Peltier cooling technology, which alleviates the need for refrigerant and provides a long service life.

  • Screen graphing
  • Humidity monitoring
  • Two year warranty
  • Easy to clean thermoformed plastic interior
  • Peltier/ThermoElectric heating/cooling technology

A nice bright color touchscreen displays alarms, current temperature and humidity levels. The user can easily control and define temperature programs, alarm setpoints and control the internal power outlet based on time.

The data collected on the screen can also be downloaded to a USB drive or through the Ethernet connection.

The refrigerated incubator is ideal for standard microbial work or low temperature work such as BOD testing, drosophila and extremophile bacteria culture because of the high efficiency Peltier cooling.

 : UL/CSA and CE marked and is RoHs certified.
 : Available in both 115 V and 230 V models. Unit includes two stainless steel shelves and humidity pan.
 : These units shipped strapped to a pallet.
 : Heavy equipment - two people are required to lift, move or carry the equipment.