JS 5.0 Swinging Bucket Rotor, Beckman Coulter®
Catalog # 103255-116
Supplier: Beckman Coulter
Product available on GSA Advantage®
Specifications
- Capacity:4× 2.25 L
- Description:JS-5.0 Swinging Bucket Rotor
- Environmentally Preferable:
- Cat. No.:103255-116
- Max. speed:5000 rpm
- Max. rcf:7480×g
- Supplier no.:367820
Specifications
About this item
The JS-5.0 Swinging-bucket rotor assembly with labware kit.
Major applications: Separating bacterial, yeast, and tissue homogenates; harvesting cultures. For use in Avanti J-HC centrifuges.
Delivery: Four-place swinging bucket rotor kit includes rotor body and lid with four removable buckets and labware kit of red cover gasket for use without liners (set of 4), green cover gasket with liners, air-vent filter (set of 60), spatula, 2 cup racks 4 J-Wide cups and cup covers with plugs.