Order Entry
Puerto Rico
ContactUsLinkComponent
Buchi® F-105 Recirculating Chillers
Buchi® F-105 Recirculating Chillers
Catalog # 89173-536
Supplier:  Buchi
undefined
Buchi® F-105 Recirculating Chillers
Catalog # 89173-536
Supplier:  Buchi
Supplier Number:  11056463

Specifications

  • Flow rate:
    2.5 l/min
  • Temperature range:
    –10...+25 °C
  • Description:
    Recirculating chiller F-105
  • Dimensions:
    28W×40D×50H cm (11×15.75×19.6")
  • Cat. No.:
    89173-536
  • Electrical:
    115 V, power consumption: 850 W max.
  • Weight:
    29 kg
  • Cooling capacity:
    500 W
  • Supplier no.:
    11056463

Specifications

About this item

The F-105 recirculating chiller is designed for one rotary evaporator with a cooling capacity of 400 W at 10 °C.

  • Digital display, resolution 0.1 °C
  • Mobile, space-saving design with wheels

The chiller is equipped with a display which enables the connection to a vacuum controller V-850 or V-855 showing the set and actual temperature. The FCKW-free cooling circuit enables a working range of –10 to +25 °C.

Power consumption: 850 W [Max.]