Corning® Phenolic Style Cap, Corning
Catalog # 10808-824
Supplier: Corning
Specifications
- Ext.Ø:36.3 mm
- Sterility:Non sterile
- Description:Phenolic style cap, 33 mm
- Height:21.4 mm
- Material:HDPE
- Cat. No.:10808-824
- Supplier no.:431703
Specifications
About this item
Made from virgin High Density Polyethylene (HDPE).
- Heavy metal free
- Color concentrate
Certifications: Meets USP, Class VI requirements for plastic containers and closures and met the criteria established in the current version of ANSI/AAMI ST 72.
Packaging: Bulk 1000/case.