SuperFrost Plus® Microscope Slides
Glass slides, Superfrost, White, 1.1 mm, 75×25 mm, 144/Pack, 10/Case
Catalog # MSPP-1255015
Marketsource
Supplier: PANTEK TECHNOLOGIES MS
Supplier #: 12-550-15
SuperFrost Plus® Microscope Slides
Catalog # MSPP-1255015
Supplier: PANTEK TECHNOLOGIES MS
Marketsource
Jump to:
Product Details & Documents
This microscope slide is specially designed for the treatment process that electrostatically adheres tissue sections and cells to glass.
- Chemical-resistant white marking surface
Specifications
- Color:White
- Description:Glass slides, Superfrost
- L×W:75×25 mm
- Thickness:1.1 mm
- Packaging:144/Pack, 10/Case
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



