Standard Fluorometer Cuvettes with Screw Cap, Type 41FL, Firefly
Supplier: FIREFLYSCI, INC.
Certificates
About this item
The Type 41FL cuvette is our standard fluorescence screw cap cell and is a favorite among scientists who perform anaerobic work. The open SEPTA screw cap enables researchers to make sterile injections into the cuvette without compromising the experiment.
- Suitable for anaerobic and dye laser work
- Fire-fused to ensure that cuvettes are robust and durable
- Four windows and base optically polished
- Rated to handle up to 5 bar of pressure
- Lightpaths from 0.5 mm up to 100 mm available
Delivery: Includes 1 SEPTA screw cap and 1 closed screw cap.