Zirconia/Silica Beads, BioSpec Products
Catalog # MSPP-11079105Z
Supplier: BIOSPEC PRODUCTS MS
Specifications
- Ø:0.5 mm
- Description:Zirconia/silica beads
- Cat. No.:MSPP-11079105Z
- Packaging:Bottle
- Supplier no.:11079105Z
Specifications
About this item
Zirconia/silica beads has a density of 3.7 g/cc.
- 50% more dense than glass
- Good for spores and most tissues
These beads are sorted by sieves, bead size varies between ±10%.
Delivery: Beads are sold in one pound bottles.