Order Entry
Puerto Rico
ContactUsLinkComponent
Niclosamide ≥98%, greenish-yellow powder
Environment
Niclosamide ≥98%, greenish-yellow powder
Supplier:  MP Biomedicals
Certificates
undefined
Environment
Niclosamide ≥98%, greenish-yellow powder
Supplier:  MP Biomedicals

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    >98%
  • FTIR:
    Conforms to Standard
  • Melting Point:
    225 - 233°C
  • Loss on Drying:
    <0.5%
  • 2-Chloro-4-nitroaniline:
    <1.0%
  • 5-Chlorosalicylic Acid:
    <0.006%
  • Sulphated Ash:
    <0.1%

Specification Test Results