Order Entry
Puerto Rico
ContactUsLinkComponent
 
Multi-Tube Vortex Mixer, G-Biosciences
  76263-870
Irregular Voltage
Multi-Tube Vortex Mixer, G-Biosciences
  76263-870
 :  BT931
Irregular Voltage

 

  • Max. Capacity:
    4.5 kg
  • Description:
    Multi-tube vortex mixer
  • Dimensions:
    250×426×480 mm (9.8×16.7×19")
  • Operating Temperature:
    4...40 °C
  • Weight:
    21.5 kg (47.3 lbs.)
  • Cat. No.:
    76263-870
  • Electrical:
    100/240 V
  • Orbit:
    4 mm
  • Platform Size:
    184×311 mm
  • Timer:
    1 - 99 min, short mix or continuous

 

 

Multi-tube vortex mixer is designed for mechanical and chemical cell lysis, mixing suspensions, and general sample agitation.

  • Microprocessor control, simple design, LED displays speed and time
  • User friendly program design, built-in short mix and timing operation modes. Operation is stable and silent
  • Large orbital vortex, effective performance
  • Multiple optional foam tube frames and pads are available for improved versatility
  • Can process 50 samples at the same time to make experiments more convenient and efficient

It gives a distinctly different motion than shaking a sample. With vortexing, greater shearing forces are placed on materials in the bottom of a tube, thus promoting either disruption or solubility. With a large orbital vortex the performance is effective and various types of foam tube frames and pad optional.

 : Supplied with BT931-D a foam tube frame for 50×16 mm diameter tubes.