Multi-Position Stirrers, G-Biosciences
Supplier: G-Biosciences
Certificates
About this item
Multi-position magnetic stirrer is designed for high-efficiency experiments.
- Digital display of stirring speed, stir bar provides uniform agitation
- Efficient multi-position magnetic stirrer configure 4/8/12 stirring positions
- Stainless steel is coated with silicone resin film disk
- It is non-slip and corrosion resistant
It efficiently uses laboratory space. DC brushless motor makes the model stable at low speed and powerful with low noise at high speed.
Specifications
- Catalog No:
- 76264-008
- 76263-998
- 76263-484
- Speed Range:
- 200 - 1200 rpm
- 200 - 1200 rpm
- 200 - 1200 rpm
- W×D×H:
- 210×480×75 cm (83×189×30")
- 130×480×75 cm (51×189×30")
- 300×480×75 cm (118×189×30")
- Temperature Range:
- 4…45 °C
- 4…45 °C
- 4…45 °C