µ-Slide, 4-Well, Ibidi USA MS
Catalog # MSPP-80424
Supplier: IBIDI USA MS
Specifications
- No. of wells:4
- Volume:700 µl
- Description:µ-Slide, 4-Well
- Dimensions:21.6x11.4x9.3 mm³
- Cat. No.:MSPP-80424
- Growth area:2.5 cm²
- Supplier no.:80424
Specifications
About this item
The µ-Slide 4-Well is a convenient chambered coverslip with 4 wells for cell culture, immunofluorescence, and high-end microscopy.
- Excellent cell growth on tissue culture treated surface (ibiTreat)
- Proven mechanical and chemical stability
- High-resolution microscopy through a coverslip-like bottom
- 4.1 cm₂ coating area
For use in TIRF and single molecule applications. The µ-Slides consist of a non-removable and biocompatible plastic chamber that is securely mounted to a No. 1.5 coverslip. The high-quality production of the µ-Slide, without using glue, prevents the leakage of medium or cells. The µ-slides are also chemically resistant to all fixation like methanol, acetone, paraformaldehyde, and acids.
Ideal for live cell imaging applications like cell cultivation and microscopy, transfection, protein localization and high-content microscopy.