Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Basic Melting Point Apparatus

Basic Melting Point Apparatus

   Sustainable Options Available
Supplier:   Troemner
Basic Melting Point Apparatus
Supplier:  Troemner
   Sustainable Options Available
Certificates
Basic Melting Point Apparatus

2 Options Available Below

Product Details & Documents

The Basic Melting Point Apparatus is primarily used in determining the purity of a sample and is optimized to quickly and efficiently heat up to 3 samples at one time.

  • LCD screen displays temperature, date, and time
  • Audible alarm when set temperature is reached
  • Large, clear viewing window with 8x magnification and white LED to illuminate samples
  • Five-Year Warranty
  • Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner

Microprocessor controlled units maintain precise temperature control from ambient +5 °C to 400 °C.

Audible alarm will sound when the set temperature is reached. Safety features include an indefinite heating time out. If ramping phase is not initiated within 30 minutes of reaching the set temperature, the unit returns to standby mode and the heater turns off to prevent indefinite heating. To prevent overheating, there is a maximum temperature timeout. After 30 minutes at the maximum temperature, the unit reverts back to the set temperature to prevent overheating.

Unit includes integral holder for capillary tubes.

Easy-to-use controls allow temperature adjustments in 1 °C increments. Touch pad controls with LCD display for temperature, date, and time allow operator to view settings efficiently while monitoring samples through the viewing window. Fixed ramp rate from set temperature of 2 °C per minute. Provides repeatable and accurate results every time and is easily visible across lab benches. LED lamp illuminates the oven while the oven window provides 8x magnification of samples at an ergonomic viewing angle.

Certifications: TUV Listed RoHS Compliant.

Ordering information: All units include a 234 cm (92") detachable, three-wire cord and plug. Calibrated Shakers include a Troemner ISO/IEC Accredited Calibration Certificate traceable to NIST. The ISO/IEC 17025 Accredited Calibration Certificate includes multiple data points within the temperature and time function with the associated uncertainties. Troemner is accredited by NVLAP under Laboratory Code 105013-0 to perform ISO/IEC 17025 calibrations. All units include a starter pack of 100 capillary tubes. Tubes are closed on one end.

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • 470304-052
  • 470304-054
  • Environmentally Preferable:
  • Waste Reducing
  • Capacity:
  • 3 capillary tubes
  • Operating conditions:
  • Unit can be run in conditions from 5 to 40 °C (41 to 104 °F), maximum 80% relative humidity, non-condensing
  • Temperature Accuracy:
  • ±0.5%
  • Temperature Range:
  • 5° above ambient to 400 °C
  • Time:
  • mm/dd/yy hh:mm A/P (Real Time Clock)
  • Overall Height:
  • 4.25"
  • Overall Length:
  • 10.75"
  • Overall Width:
  • 7.5"
  • Shipping Weight:
  • 4 lbs.
  • Environmental Certification:
  • RoHS

Specifications

Product Family Options

Product Information

  • Electrical
    Availability
    Price
  • 470304-052
    Melting Point Apparatus
    Melting Point Apparatus
    120 V
    Log in for availability
    Log in for availability
    Each
    Each - $1,559.50
    $1,559.50
    Each
       $1,559.50

    Supplier Number: 80863292
    Specifications:
      Waste Reducing
    More
    Specifications
    Cat. No.
    470304-052
    Environmentally Preferable
    Waste Reducing
    Capacity
    3 capillary tubes
    Operating conditions
    Unit can be run in conditions from 5 to 40 °C (41 to 104 °F), maximum 80% relative humidity, non-condensing
    Temperature Accuracy
    ±0.5%
    Temperature Range
    5° above ambient to 400 °C
    Time
    mm/dd/yy hh:mm A/P (Real Time Clock)
    Overall Height
    4.25"
    Overall Length
    10.75"
    Overall Width
    7.5"
    Shipping Weight
    4 lbs.
    Environmental Certification
    RoHS
      Waste Reducing
  • 470304-054
    Capillary Tubes, 100 mm, 1 End Open
    Capillary Tubes, 100 mm, 1 End Open
    Log in for availability
    Log in for availability
    Log in for availability
    Case of 2,000
    Case of 2,000 - $340.70
    $340.70
    Log in for availability
    Each
    Each - $340.70
    $340.70
    Case of 2,000
       $340.70

    Each
       $340.70

    Supplier Number: 80863294
    Specifications:
    More
    Specifications
    Cat. No.
    470304-054
    Environmentally Preferable
    Capacity
    Operating conditions
    Temperature Accuracy
    Temperature Range
    Time
    Overall Height
    Overall Length
    Overall Width
    Shipping Weight
    Environmental Certification
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.