Dumont #5CO Forceps, Dumostar, Tip Size 0.05×0.01 mm Biologie Tips, Fine Science Tools
Catalog # MSPP-1129520
Supplier: FINE SCIENCE TOOLS INC MS
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Dumont #5CO forceps, biology tip
- Length:11 cm
- Material:Dumostar
- Tip dimensions:0.05×0.01 mm
- Cat. No.:MSPP-1129520
- Tip style:Straight
- Supplier no.:11295-20
Specifications
About this item
More durable and corrosion resistant than the best stainless steels.
- Highly resistant to mineral and organic acids, and salt water
- Dumostar lasts an average of four times longer than dumoxel and inox
- Cost effective