Order Entry
Puerto Rico
ContactUsLinkComponent
Vikan® Foam Blade Squeegee, 28", Remco Products
Vikan® Foam Blade Squeegee, 28", Remco Products
Catalog # 76008-392
Supplier:  Remco Products
undefined
Vikan® Foam Blade Squeegee, 28", Remco Products
Catalog # 76008-392
Supplier:  Remco Products
Supplier Number:  77555

Specifications

  • Color:
    White
  • Description:
    Squeegee with 28" Foam Blade
  • Height:
    3.75"
  • Length:
    27.5"
  • Material:
    PP/Rubber
  • Cat. No.:
    76008-392
  • Weight:
    0.85 lbs.
  • Width:
    3.5"

Specifications

About this item

Excellent on all types of floors, including the grouting between tiles.

  • Made with FDA compliant materials
  • Autoclavable at 121 °C (250 °F)

The foam rubber blades on this squeegee make it the most effective model in the Vikan® range. It is excellent on all types of floors, as the soft rubber reaches into and cleans all spaces on the floor, such as grouting between tiles. The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical option. The foam blade squeegee may be used with any European-thread handle.

Accessories information: Replacement squeegee blades available, see 76008-214 or 76008-216.
Delivery: Dropshipping available.