Order Entry
United States
ContactUsLinkComponent
Vikan® 20" Double Blade Refill Cartridge for Ultra Hygiene Squeegees, Remco Products
Vikan® 20" Double Blade Refill Cartridge for Ultra Hygiene Squeegees, Remco Products
Catalog # 76008-388
Supplier:  Remco Products
undefined
Vikan® 20" Double Blade Refill Cartridge for Ultra Hygiene Squeegees, Remco Products
Catalog # 76008-388
Supplier:  Remco Products
Supplier Number:  77336

Specifications

  • Color:
    Yellow
  • Description:
    Squeegee Replacement Blade, 20"
  • Height:
    1.7"
  • Length:
    19.7"
  • Material:
    PP/Rubber
  • Environmentally Preferable:
  • Cat. No.:
    76008-388
  • Weight:
    0.33 lbs.
  • Width:
    0.8"

Specifications

About this item

Replacement squeegee blade for Ultra Hygiene Squeegee (76006-924, 76006-926, 76006-928, 76006-930, 76006-932).

  • Made with FDA compliant materials
  • Autoclavable at 121 °C (250 °F)
Delivery: Dropshipping available.