Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Snap Cap Containers, Polystyrene, Dynalon

113 ml (30 dram), 75 mm (without Cap), 0.004687 lbs., 46 mm
  76210-716
 :   Dynalon
 :  426364-30
Snap Cap Containers, Polystyrene, Dynalon
  76210-716
 :  Dynalon
Snap Cap Containers, Polystyrene, Dynalon
Snap Cap Containers, Polystyrene, Dynalon

113 ml (30 dram), 75 mm (without Cap), 0.004687 lbs., 46 mm

 
$142.03
   
Case of 72
 

Snap Cap Containers are molded of rigid-wall polystyrene with tight fitting polyethylene Snap-On caps.

  • Excellent for storing dry materials, powders, tablets, etc

The 7 dram size may be used with automatic cell counters for sample collection and, where venous samples are used, for dilution purposes.

Approximately 16 drams per ounce. Maximum operating temperature for polystyrene is 70 °C.

 
  • Ø:
    46 mm
  • Capacity:
    113 ml (30 dram)
  • Height:
    75 mm (without Cap)
  • Weight:
    0.004687 lbs.