Folding Spill Containment Stand, Dynalon
Catalog # 76210-706
Supplier: Dynalon
Specifications
- Capacity:2.5 gal. (10 L)
- Material:HDPE
- Cat. No.:76210-706
- W×D×H:16 x 21 x 13.5"
Specifications
About this item
Folding Carboy Spill Stand allows undercounter access due to fold-away spill trough.
- Manufactured of 0.375" high density polyethylene
- With corrosion-resistant stainless steel hardware
Folding Carboy Spill Stand is designed for bench-top use, with a folding feature to allow access to drawers and other materials below. This heavy-duty spill tray will hold carboys up to 15" in diameter.
Main spill containment tray has a 2 gallon capacity and bottom spill trough will hold up to 1/2 gallon.
Carboy or other dispensing product sits upon a 16 x 12" sliding tray that moves forward for dispensing and then slides back to allow bottom spill trough to fold up and out of the way. Spill containment is possible no matter where the tray is positioned.