Bizflame Flame Resistant Crew Neck Shirt, Portwest
: Portwest
Bizflame 100% flame resistant crew neck shirt.
- ARC2, 12 cal./cm²
- Moisture wicking, breathable 7 oz. fabric
- Raglan sleeves and signature contrast stitching
- One front pocket
Guaranteed flame resistant for life of garment.
: ASTM F1959/F1959M-12, ATPV 12 cal./cm² (HAF 80.8%), NFPA 2112.
- Catalog No:
- 76104-238
- 76104-240
- 76104-250
- 76104-252
- 76104-230
- 76104-254
- 76104-232
- 76104-256
- 76104-234
- 76104-242
- 76104-244
- 76104-246
- 76104-248
- 76104-236
- 76104-258
- 76104-260
- Garment application:
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 100% Cotton
- 100% Cotton
- 100% Cotton
- 100% Cotton
- 100% Cotton
- 100% Cotton
- 100% Cotton
- 100% Cotton
- 100% Cotton
- 100% Cotton
- 100% Cotton
- 100% Cotton
- 100% Cotton
- 100% Cotton
- 100% Cotton
- 100% Cotton
- Weight:
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.