Order Entry
Puerto Rico
ContactUsLinkComponent
 
CoreSafe® Natural Rubber and Neoprene Chemical-Resistant Gloves, Flock-Lined, SW Safety Solutions
    
 
undefined
CoreSafe® Natural Rubber and Neoprene Chemical-Resistant Gloves, Flock-Lined, SW Safety Solutions
    

 

  • Catalog No:
  • 76199-970
  • 76199-968
  • 76199-966
  • Ambidextrous/Hand-specific:
  • Hand-Specific
  • Hand-Specific
  • Hand-Specific
  • Environmentally Preferable:
  • Sustainable Packaging
  • Sustainable Packaging
  • Sustainable Packaging
  • Disposable/Reusable:
  • Disposable
  • Disposable
  • Disposable
  • Latex/Latex-free:
  • Latex
  • Latex
  • Latex
  • Powdered/Powder-free:
  • Powder-Free
  • Powder-Free
  • Powder-Free
  • Liner Material:
  • Flock
  • Flock
  • Flock
  • Finish:
  • Embossed Raised-Diamond
  • Embossed Raised-Diamond
  • Embossed Raised-Diamond
  • Cuff Style:
  • Straight
  • Straight
  • Straight
  • Cuff Length:
  • 330 mm (13")
  • 330 mm (13")
  • 330 mm (13")
  • Cuff Thickness:
  • 24.0 mil (0.61 mm)
  • 24.0 mil (0.61 mm)
  • 24.0 mil (0.61 mm)
  • Finger Thickness:
  • 32.0 mil (0.81 mm)
  • 32.0 mil (0.81 mm)
  • 32.0 mil (0.81 mm)
  • Palm Thickness:
  • 28.0 mil (0.71 mm)
  • 28.0 mil (0.71 mm)
  • 28.0 mil (0.71 mm)
  • FDA Regulated:
  • -
  • -
  • -
  • Tensile Strength:
  • 10 MPa
  • 10 MPa
  • 10 MPa
  • Ultimate Elongation:
  • 500%
  • 500%
  • 500%
  • EN Norm:
  • EN 420; EN 388; EN 374-1
  • EN 420; EN 388; EN 374-1
  • EN 420; EN 388; EN 374-1
  • Food Contact Approved:
  • +
  • +
  • +