To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Application:
- Method / Format:Magnetic beads
- Prep size:Mini
- Refine target molecule:ssDNA
- Sample type:Blood
- Target molecule:DNA
- Description:ReadyAmp Genomic DNA Purification System, 100 reactions
- Size:100 reactions
- Environmentally Preferable:
- Storage Conditions:15°C to 30°C
- Description:ReadyAmp Genomic DNA Purification System
- Cat. No.:PAA7710
- Supplier no.:A7710
System for purification of single-stranded DNA from whole blood or blood stains. DNA may be used directly in amplification reactions without further manipulation. No organic extraction or ethanol precipitation.
- Single-Stranded DNA from Whole Blood or Blood Stains
- Removes PCR inhibitors
- Isolated DNA can be used directly in PCR
The ReadyAmp Genomic DNA Purification System yields single-stranded DNA (ssDNA) from whole blood or blood stains that may be used directly in amplification reactions without further manipulation. The process takes less than one hour and requires no organic extractions or ethanol precipitations.