rCTP, 10 mM, 0.5 ml, Promega
PAP1142
:
- Description:rCTP, 10mM, 0.5ml
- Size:0.5ml
- Storage Conditions:-30°C to -10°C
- Cat. No.:PAP1142
- Supplier no.:P1142
High-quality rNTPs. Provided at concentrations of 10mM or 100mM in water at neutral pH.
- High-Quality Ribonucleoside Triphosphates (rNTPs)
- 400µl rNTP supplied at 10mM or 100mM in water at neutral pH
- Qualified for use with the Riboprobe(R) and HeLaScribe(R) Systems
- Purity verified by HPLC
Ribonucleotide Triphosphates (rNTPs) are provided in individual tubes and qualified for use with the Riboprobe and HeLaScribe Systems. The rNTPs are supplied in nuclease-free water. Purity is verified by HPLC analysis.