To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Application:
- Description:dTTP, 200micromol
- Size:200 μmol
- Environmentally Preferable:
- Storage Conditions:-30°C to -10°C
- Concentration:100 mM
- Cat. No.:PAU1232
- Supplier no.:U1232
High-quality dNTPs. Provided at a concentration of 100mM in water at pH 7.5.
- High-Quality Nucleotides for Your Workflow
- Greater than 99% triphosphate content
- 100mM in water at pH 7.5
High-quality deoxynucleotide triphosphates (dNTPs) are critical for the success of many key procedures such as cDNA synthesis, sequencing and labeling. Promega dNTPs have greater than 99% triphosphate content and are provided at a concentration of 100mM in water at pH 7.5.