dCTP, 25 µmol, Promega
PAU1225
:
- Description:dCTP, 25micromol
- Size:25 μmol
- Storage Conditions:-30°C to -10°C
- Concentration:100 mM
- Cat. No.:PAU1225
- Supplier no.:U1225
High-quality dNTPs. Provided at a concentration of 100mM in water at pH 7.5.
- High-Quality Nucleotides for Your Workflow
- Greater than 99% triphosphate content
- 100mM in water at pH 7.5
High-quality deoxynucleotide triphosphates (dNTPs) are critical for the success of many key procedures such as cDNA synthesis, sequencing and labeling. Promega dNTPs have greater than 99% triphosphate content and are provided at a concentration of 100mM in water at pH 7.5.