Order Entry
Puerto Rico
ContactUsLinkComponent
Digi-Sense® Pre-Calibrated Thermo Hygrometers, Cole-Parmer
Digi-Sense® Pre-Calibrated Thermo Hygrometers, Cole-Parmer
Catalog # 76183-362
Supplier:  Antyila Scientific
undefined
Digi-Sense® Pre-Calibrated Thermo Hygrometers, Cole-Parmer
Catalog # 76183-362
Supplier:  Antyila Scientific
Supplier Number:  20250-11

Specifications

  • Temperature range:
    –30…+100 °C (–22…+212 °F)
  • Description:
    Precalibrated Thermohygrometer
  • Cat. No.:
    76183-362
  • Humidity range:
    0 - 100 %
  • Temperature accuracy:
    ±0.9 °F; ±1.8 °F above 140° and below -4 °F (±0.5 °C; ±1.0 °C above 60° and below 19 °C)

Specifications

About this item

Ideal for use in the HVAC, IAQ, and environmental industries.

  • Reliable measurements guaranteed
  • Pre-Calibrated to NIST-traceable standards
  • ±2% basic RH accuracy

Model 2025011 features a backlit LCD, wet bulb temperature, and absolute humidity. The humidity accuracy for this model is ±2% RH from 40% to 60% RH; ±3% RH from 20% to 40% RH and 60% to 80% RH; ±4% RH from 0% to 20% RH and 80% to 100% RH. Model 2025012 features one channel, mini ANSI connector, backlit LCD, dry bulb and wet bulb temperature, and TSH/TEET functions. The humidty accuracy for this model is ±2.5% RH; ±5% above 90% and below 10% RH.

Certifications: NIST-traceable calibration certificate with data, performed in compliance with MIL-STD-45662A, ANSI/NCSL Z540-1-1994, 10CFR50, Appendix B, ISO9002-94, and ISO/IEC 17025:2005.
Delivery: Includes carrying case, three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal. Model 20250-12 also includes a Type-K flexible probe.