Order Entry
Puerto Rico
ContactUsLinkComponent
 
TechniCloth® Dry Wipers, Sterile, Texwipe®
Catalog # 75875-934
Supplier:  Texwipe
undefined
TechniCloth® Dry Wipers, Sterile, Texwipe®
Catalog # 75875-934
Supplier:  Texwipe
Supplier Number:  STX609

Specifications

  • Fibers (>100 µm):
    55000/m²
  • Particle Generation (0.5 - 5 µm) - ASTM E2090 Test:
    22 x 10⁶/m²
  • Absorbency:
    360 ml/m²
  • Ions - Sodium:
    12 ppm
  • Ions - Chloride:
    10 ppm
  • Cat. No.:
    75875-934
  • Packaging:
    25 wipes/bag
  • W×L:
    22.9×22.9 cm (9×9")
  • Supplier no.:
    STX609

Specifications

About this item

TechniCloth® provides the lowest level of releasable ions and non-volatile contaminants. It is made from 45% polyester and 55% cellulose to provide the optimum balance of sorption, durability, and cleanliness.

  • Excellent chemical resistance for compatibility with a variety of solutions
  • Designed for spill control, wiping, and cleaning equipment and parts surfaces
  • Also useful for applying and removing lubricants, adhesives, and residues
  • Wipes will clean sterile environments and dispense solutions

Each package is gamma irradiated to 10⁻⁶ Sterility Assurance Level.