Specifications
- Ø:56 mm
- Capacity:100 ml
- Color:Amber
- Height:100 mm
- Material:Borosilicate glass 3.3
- Cat. No.:75995-262
- GL thread size:45
Specifications
About this item
The DURAN® pressure plus+ GL 45 bottles are manufactured from DURAN® borosilicate 3.3 glass, renowned for its excellent thermal performance and high resistance to chemical attack. It offers a safer option for laboratory applications involving vacuum or pressure.
- Vacuum filtration
- Collection of samples under pressure
- Storage of volatile solvents and of gas generating materials
- Bottles are fully autoclavable and sterilizable
The pressure plus+ bottles have a guaranteed pressure resistance, and consequently offer optimal safety for both the user and contents.
Three versions of the pressure plus+ bottles are available; clear DURAN® glass with or without a protect plastic safety coating, and amber DURAN® glass for protection against ultraviolet light degradation.
Manufacturing traceability is offered through a lot specific Retrace Code printed on the bottle. Protect coated version offers protection for the user and contents in the event of breakage due to impact.