BriskHeat® Silicone-Rubber Heater Blankets with Adhesive, for Metal Surfaces, 120 VAC, Cole-Parmer
Supplier: Antyila Scientific
Certificates
About this item
Rugged, moisture/chemical resistant heaters provide uniform heat distribution across large surfaces.
- Maximum exposure temperature of 450 °F (232 °C)
- Minimum temperature of –60 °F (–51 °C)
- Leads plug type
- Lead length 48"
- Easy-to-apply industrial strength pressure sensitive adhesive backing
These versatile and industrial-strength heaters can be used on a wide range of surfaces and environments due to their flexibility, moisture / chemical resistance, and ruggedness. They easily install on everything from laboratory vessels to large vats and tanks - ideal for solving viscosity, freeze protection, and process control heating applications. The unique grounded heating element is laminated between two layers of extra strong 20mil fiberglass reinforced silicone rubber. Heaters for metal surfaces have faster heat-up rates due to the 2.5 W/in² power density.
Specifications
- Catalog No:
- 76181-592
- Electrical:
- 120 V, 50 – 60 Hz