- Method / Format:Multiwell plate
- Prep size:Mini
- Refine target molecule:Amplified/modified DNA
- Sample type:PCR and other enzymatic reactions
- Target molecule:DNA
- Description:Wizard SV 96 PCR Clean-Up Start-Up Kit, 110V Electrical (8 x 96 preps, manifold and free vacuum pump), 1 each
- Size:1 each
- Storage Conditions:15°C to 30°C
- Description:Wizard SV 96 PCR Clean-Up Start-Up Kit
- Cat. No.:PAA6790
- Supplier no.:A6790
The Wizard SV 96 PCR Clean-Up System is designed for high-throughput purification of 100bp-10kb PCR products from excess nucleotides, primers and primer dimers.
- Bundle of 8 Purification Kits, Vacuum Manifold and Free Vacuum Pump
- Protocol complete in as little as 20 minutes
- Purifies 100bp to 10kb PCR products
The Wizard SV 96 PCR Clean-Up System is designed for high-throughput purification of 100bp to 10kb PCR products from excess nucleotides, primers and primer dimers. This membrane-based system allows recovery of >90% in as little as 20 minutes. The purified DNA can be used for automated fluorescent sequencing, cloning, labeling, restriction digestion or microarray analysis without further manipulation. The Wizard SV 96 PCR Clean-Up System uses 96-well filtration without the need to disassemble the manifold. Filtrate waste is delivered directly to a vacuum trap, eliminating the need to dispose of collected waste within the manifold assembly. Protocols are available for automated instruments from Beckman Coulter and PerkinElmer.